Gas Diffuser, Tweco, PK5
- Mfr # HD54-16
- Zoro # G7935952
product price:Â
$
59.65
/pk of 5, $11.93/ea
Key Features
For Use With
Tweco
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Material
Brass
Series
54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD54-16
- Zoro #
- G7935952
- UPC #
- -
- Country of Origin
- United States
- Item
- Gas Diffuser
- For Use With
- Tweco
- Welding Processes
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- For MIG Guns
- Tweco(R)
- Material
- Brass
- Series
- 54
- Compatible with Brand
- Tweco
- Compatible with Model
- MS310-116,MS310M-116,MS312-116,MS312L-116,MS312M-116,MS315-116,MS315-116DSRS,MS315-116EL,MS315-116K4,MS315L-116,MS315L-116EL,MS315L-116K4,MS315M-116,MS315M-116EL,MS315M-116K4,MS315X-116,MS325M-116,MS410-116,MS410L-116,MS410M-116,MS410X-116,MS412-116,MS412M-116,MS412X-116,MS415-116,MS415-116EL,MS415-116K4,MS415-116LM,MS415L-116,MS415L-116DSRS,MS415L-116K4,MS415L-116LC,MS415L-116LM,MS415M-116,MS415M-116DSRS,MS415M-116K4,MS415M-116LC,MS415M-116LM,MS415X-116,MS420-116,MS420M-116,MS425-116,MS425L-116,MS425M-116
- For Nozzle Series
- HD24
- Compatible with Series
- Spray Master 350, Spray Master 450
- Maximum Current
- 400 A
- Gas Diffuser Number
- HD54-16
- Connection Thread Type
- Slip-On
- For Contact Tip Series
- 16S
- Shell Material
- Brass
- Traction Material
- Brass
Description
Gas Diffuser, Compatible with Brand Tweco, Series 54, Gas Diffuser Number HD54-16, Compatible with Series Spray Master 350, Spray Master 450
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.