Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Hose, 2310-1869

  • Mfr # 2310-1869

  • Zoro # G7896235


product price: $76.49
/ea
Free Shipping & Returns

Key Features

For Use With
Torch# a16hp,a35hp
Application
25 Ft Long
Hose Length
25 in
Welding Processes
TIG Welding (GTAW)
Compatible with Series
A35HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2310-1869
Zoro #
G7896235
UPC #
769255655075
Country of Origin
China

Dimensions

Hose Length
25 in

Details

Item
Gas Hose
For Use With
Torch# a16hp,a35hp
Application
25 Ft Long
Welding Processes
TIG Welding (GTAW)
Compatible with Series
A35HP
Compatible with Model
A35HP
Hose Tube Material
Rubber
Compatible with Brand
Airco

Description

Gas Hose, Compatible with Series A35HP, Compatible with Model A35HP, Hose Length 25 in, Hose Tube Material Rubber, Welding Processes TIG Welding (GTAW), Compatible with Brand Airco

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.