ATTC LINCOLN Compatible 30 Gooseneck

  • Mfr # M13304-12

  • Zoro # G8149531


product price:  $75.59
/ea
Free Shipping & Returns

Key Features

For Use With
Lincoln(R) Style
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Style
Type
30 Degrees , 12 in
Compatible with Series
K136, K264, K345, K355, K361
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M13304-12
Zoro #
G8149531
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in

Details

Item
Gooseneck
For Use With
Lincoln(R) Style
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Lincoln(R) Style
Type
30 Degrees , 12 in
Compatible with Series
K136, K264, K345, K355, K361
Compatible with Brand
Lincoln
Angle
30 Degrees

Description

Gooseneck, Compatible with Brand Lincoln, Compatible with Series K136, K264, K345, K355, K361, Angle 30 Degrees , Welding Processes MIG Welding (GMAW), Overall Length 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.