Zoro Homepage

Gooseneck, 300 Amp, 60 Degrees, Swivel

  • Mfr # 63-5160S

  • Zoro # G7807877


product price: $42.89
/ea

Key Features

For Use With
Tweco(R) Lightning(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Type
300 Amp, 60 Degrees , Swivel
Maximum Current
300 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-5160S
Zoro #
G7807877
UPC #
-
Country of Origin
United States

Details

Item
Gooseneck
For Use With
Tweco(R) Lightning(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Type
300 Amp, 60 Degrees , Swivel
Maximum Current
300 A
Connection Type
Swivel
Angle
60 Degrees
Compatible with Brand
Tweco

Description

Gooseneck, Compatible with Brand Tweco, Angle 60 Degrees , Maximum Current 300 A, Welding Processes MIG Welding (GMAW), Connection Type Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.