Zoro Homepage

Gooseneck, 400A, 60 Degrees

  • Mfr # 64-5160

  • Zoro # G8255213


product price: $79.15
/ea
Free Shipping & Returns

Key Features

For Use With
Tweco(R) Lightning(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Type
400A, 60 Degrees
Compatible with Brand
Tweco
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-5160
Zoro #
G8255213
UPC #
-
Country of Origin
United States

Details

Item
Gooseneck
For Use With
Tweco(R) Lightning(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Type
400A, 60 Degrees
Compatible with Brand
Tweco
Angle
60 Degrees
Maximum Current
450 A

Description

Gooseneck, Compatible with Brand Tweco, Angle 60 Degrees , Maximum Current 450 A, Welding Processes MIG Welding (GMAW)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.