Zoro Homepage

Gooseneck, 500A, 45 Degrees

  • Mfr # 65-5145

  • Zoro # G7927166


product price: $88.39
/ea
Free Shipping & Returns

Key Features

For Use With
Tweco(R) Lightning(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Type
500A, 45 Degrees
Maximum Current
550 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-5145
Zoro #
G7927166
UPC #
-
Country of Origin
United States

Details

Item
Gooseneck
For Use With
Tweco(R) Lightning(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R) Lightning(R)
Type
500A, 45 Degrees
Maximum Current
550 A
Angle
45 Degrees
Compatible with Brand
Tweco

Description

Gooseneck, Compatible with Brand Tweco, Angle 45 Degrees , Maximum Current 550 A, Welding Processes MIG Welding (GMAW)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.