Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harris Series 2490A Size 0 Cutting Tip

  • Mfr # 2490A-0

  • Zoro # G8238352


product price: $21.55
/ea

Key Features

Series
2490A
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Size
0
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2490A-0
Zoro #
G8238352
UPC #
-
Country of Origin
United States

Dimensions

Size
0
Tip Size
0
Steel Thickness
5/8 in
Maximum Cutting Thickness
5/8 in

Details

Item
Cutting Tip
Series
2490A
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Oxygen Pressure
30 to 40 psi
Tip Type
GPP
Silver Solder Tube
no
MAPP Gas Silver Solder
No
MAPP Gas Silver Braze
no
Type
Standard
MAPP Gas Soft Solder
no
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
Propane Gas Silver Solder
no
Acetylene Pressure
5 to 15 psi
Propane Gas Soft Solder
no
Tip Series
2490A
Compatible Manufacturer
Harris
Compatible Fuel Type
Acetylene
Pressure Rating (Fuel)
5 to 15 psi (Acetylene)
Pressure Rating (Oxygen)
30 to 40 psi

Description

Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 2490A, Tip Size 0, Maximum Cutting Thickness 5/8 in, Compatible Manufacturer Harris, Flame Type Medium Preheat, Pressure Rating (Fuel) 5 to 15 psi (Acetylene), Pressure Rating (Oxygen) 30 to 40 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.