Zoro Homepage

Harris Series 6290-G Size 1 Tip

  • Mfr # 6290G-1

  • Zoro # G8296251


product price: $47.99
/ea

Key Features

For Use With
Harris(R) Products
Application
Cutting, Gouging
Flame Type
Medium Preheat
Series
6290G-1
Tip Size
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290G-1
Zoro #
G8296251
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
1

Details

Item
Tip
For Use With
Harris(R) Products
Application
Cutting, Gouging
Flame Type
Medium Preheat
Series
6290G-1
Gas Service
Acetylene
Tip Type
GTB
Tip Design
One Piece
Tip Series
6290-G
Material
Tellurium Copper
Compatible Fuel Type
Acetylene
Compatible Manufacturer
Harris

Description

Tip, Compatible Fuel Type Acetylene, Tip Series 6290-G, Tip Size 1, Tip Design One Piece, Compatible Manufacturer Harris, Application Cutting, Gouging, Flame Type Medium Preheat, Material Tellurium Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.