Zoro Homepage

Harris Series 6290-GG Size 2 Tip

  • Mfr # 6290GG-2

  • Zoro # G8215216


product price: $48.99
/ea

Key Features

For Use With
Harris(R) Products
Application
Gouging
Gas Service
Liquid Natural Gas
Tip Type
GTB
Tip Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290GG-2
Zoro #
G8215216
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
2

Details

Item
Tip
For Use With
Harris(R) Products
Application
Gouging
Gas Service
Liquid Natural Gas
Tip Type
GTB
Flame Type
Medium Preheat
Series
6290GG-2
Compatible Manufacturer
Harris
Compatible Fuel Type
Liquid Gas
Tip Design
Two Piece
Material
Tellurium Copper
Tip Series
6290-GG

Description

Tip, Compatible Fuel Type Liquid Gas, Tip Series 6290-GG, Tip Size 2, Tip Design Two Piece, Compatible Manufacturer Harris, Application Gouging, Flame Type Medium Preheat, Material Tellurium Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.