Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harris Series 6290-NH Size 4 Cutting Tip

  • Mfr # 6290NH-4

  • Zoro # G9683843


product price: $15.39
/ea

Key Features

Series
6290NH
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Size
4
Gas Service
Propane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290NH-4
Zoro #
G9683843
UPC #
-
Country of Origin
United States

Dimensions

Size
4
Tip Size
4
Steel Thickness
10 in to 11 in
Minimum Cutting Thickness
10 in
Maximum Cutting Thickness
11 in

Details

Item
Cutting Tip
Series
6290NH
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Gas Service
Propane
Application
Plate Cutting
Oxygen Pressure
42 psi
Tip Type
GPP
Fuel Pressure
4 oz to 2 psi
Silver Solder Tube
no
Soft Solder Tube Cap.
No
Propane Gas Silver Solder
no
Type
2 Piece
MAPP Gas Silver Braze
no
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Finish
Unplated
Tip Series
6290-NH
Pressure Rating (Fuel)
4 oz to 2 psi
For Torch Type
Machine
Compatible Manufacturer
Harris
Pressure Rating (Oxygen)
42 psi
Compatible Cutting Torch Series
62-5SSF
Compatible Torch Manufacturer Part Number
62-5SSAFL-36K, 62-5SSAFL-48, 62-5SSBFL-36, 62-5SSBFL-48, 62-5SSFL-36, 62-5SSFL-48
Compatible Fuel Type
Natural Gas, Propane
Tip Design
Two Piece

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 6290-NH, Tip Size 4, Tip Design Two Piece, Minimum Cutting Thickness 10 in, Maximum Cutting Thickness 11 in, Compatible Cutting Torch Series 62-5SSF, Compatible Manufacturer Harris, Application Plate Cutting, Compatible Torch Manufacturer Part Number 62-5SSAFL-36K, 62-5SSAFL-48, 62-5SSBFL-36, 62-5SSBFL-48, 62-5SSFL-36, 62-5SSFL-48, Finish Unplated, Flame Type Medium Preheat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.