Harris Series 6290-NH Size 8 Cutting Tip
Mfr # 6290NH-8
Zoro # G9683807
product price: $24.45
/eaKey Features
Series
6290NH
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Size
8
Gas Service
Propane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6290NH-8
Zoro #
G9683807
UPC #
-
Country of Origin
United States
Dimensions
Size
8
Tip Size
8
Steel Thickness
15 in
Maximum Cutting Thickness
15 in
Minimum Cutting Thickness
12 in
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 6290-NH, Tip Size 8, Tip Design Two Piece, Minimum Cutting Thickness 12 in, Maximum Cutting Thickness 15 in, Compatible Cutting Torch Series 62-5SSF, Compatible Cutting Attachment 598C-1200080, BV98-1200124, TH98-1200090, Compatible Manufacturer Harris, Application Plate Cutting, Compatible Torch Manufacturer Part Number 62-5SSAFL-36K, 62-5SSAFL-48, 62-5SSBFL-36, 62-5SSBFL-48, 62-5SSFL-36, 62-5SSFL-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.