Harris Series 6290-NX Size 3 Cutting Tip
Mfr # 6290NX-3
Zoro # G9683694
product price: $16.75
/eaKey Features
Series
6290NX
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Size
3
Gas Service
Liquid Natural Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6290NX-3
Zoro #
G9683694
UPC #
-
Country of Origin
United States
Dimensions
Size
3
Tip Size
3
Steel Thickness
2 in to 3 in
Maximum Cutting Thickness
3 in
Minimum Cutting Thickness
2 in
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-NX, Tip Size 3, Tip Design Two Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 3 in, Compatible Cutting Torch Series 42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, Compatible Cutting Attachment 39-3F, 49-3AF, 49-3F, 72-3, 73-3, Compatible Manufacturer Harris, Application Demolition, Shipbuilding, Steel Fabricating, Compatible Torch Grainger Part Number 3WU26, 5KX63, 5KX65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.