Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harris Series 6290A Size 3 Cutting Tip

  • Mfr # 6290A-3

  • Zoro # G9683904


product price: $18.35
/ea

Key Features

Series
6290A
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Size
3
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290A-3
Zoro #
G9683904
UPC #
-
Country of Origin
United States

Dimensions

Size
3
Tip Size
3
Steel Thickness
2 in to 3 in
Minimum Cutting Thickness
2 in
Maximum Cutting Thickness
3 in

Details

Item
Cutting Tip
Series
6290A
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
General Purpose
Oxygen Pressure
45 to 50 psi
Tip Type
GPP
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
Acetylene Pressure
5 to 15 psi
Propane Gas Soft Solder
no
Type
1 Piece
Soft Solder Tube Cap.
No
Propane Gas Silver Solder
no
Tip Series
6290A
Compatible Cutting Attachment
72-3, 73-3
Tip Design
One Piece
Pressure Rating (Fuel)
5 to 15 psi (Cutting Acetylene)
Pressure Rating (Oxygen)
45 to 50 psi
Compatible Cutting Torch Series
42-4E, 62-5E, 98-6E, 980E
Compatible Fuel Type
Acetylene
Compatible Manufacturer
Harris
For Torch Type
Handheld, Machine
Compatible Torch Manufacturer Part Number
42-4E, 42-4EL-20, 62-5AE, 62-5AEL, 62-5E, 62-5EL, 98-6ATER-32, 98-6ER-32, 98-6TER-32, 980E

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 6290A, Tip Size 3, Tip Design One Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 3 in, Compatible Cutting Torch Series 42-4E, 62-5E, 98-6E, 980E, Compatible Cutting Attachment 72-3, 73-3, Compatible Manufacturer Harris, Application General Purpose, Compatible Torch Manufacturer Part Number 42-4E, 42-4EL-20, 62-5AE, 62-5AEL, 62-5E, 62-5EL, 98-6ATER-32, 98-6ER-32, 98-6TER-32, 980E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.