Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harris Series 6290A Size 6 Cutting Tip

  • Mfr # 6290A-6

  • Zoro # G9683877


product price: $12.19
/ea

Key Features

Series
6290A
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Size
6
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290A-6
Zoro #
G9683877
UPC #
-
Country of Origin
United States

Dimensions

Size
6
Tip Size
6
Steel Thickness
8 in to 12 in
Maximum Cutting Thickness
12 in
Minimum Cutting Thickness
8 in

Details

Item
Cutting Tip
Series
6290A
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
General Purpose
Oxygen Pressure
70 to 90 psi
Tip Type
GPP
MAPP Gas Soft Solder
no
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
Acetylene Pressure
10 to 15 psi
Propane Gas Silver Solder
no
Silver Solder Tube
no
Soft Solder Tube Cap.
No
Propane Gas Silver Braze
no
Type
1 Piece
Propane Gas Soft Solder
no
Tip Series
6290A
Compatible Torch Manufacturer Part Number
42-4E, 42-4EL-20, 62-5AE, 62-5AEL, 62-5E, 62-5EL, 98-6ATER-32, 98-6ER-32, 98-6TER-32, 980E
Compatible Cutting Torch Series
42-4E, 62-5E, 98-6E, 980E
Compatible Cutting Attachment
72-3, 73-3
Compatible Fuel Type
Acetylene
Tip Design
One Piece
For Torch Type
Handheld, Machine
Pressure Rating (Oxygen)
70 to 90 psi
Pressure Rating (Fuel)
10 to 15 psi (Acetylene)
Compatible Manufacturer
Harris

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 6290A, Tip Size 6, Tip Design One Piece, Minimum Cutting Thickness 8 in, Maximum Cutting Thickness 12 in, Compatible Cutting Torch Series 42-4E, 62-5E, 98-6E, 980E, Compatible Cutting Attachment 72-3, 73-3, Compatible Manufacturer Harris, Application General Purpose, Compatible Torch Manufacturer Part Number 42-4E, 42-4EL-20, 62-5AE, 62-5AEL, 62-5E, 62-5EL, 98-6ATER-32, 98-6ER-32, 98-6TER-32, 980E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.