Zoro Homepage

Hypertherm Plasma Cut Unshielded Nozzle

  • Mfr # 020921

  • Zoro # G2524326


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm 100D
Compatible with Brand
Hypertherm
Application
MAX 100D/PAC620
Maximum Current
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020921
Zoro #
G2524326
UPC #
-
Country of Origin
United States

Details

Item
Unshielded Nozzle
Welding Processes
Plasma Cutting
For Use With
Hypertherm 100D
Compatible with Brand
Hypertherm
Application
MAX 100D/PAC620
Maximum Current
30 A
Cutting Configuration
Extended Cutting, Standoff Cutting
Compatible with Manufacturer Part Number
020756
Compatible with Series
PAC 160
For Plasma Cutter Series
MAX100D
Compatible Grainger Part Number
41R563

Description

Unshielded Nozzle, For Plasma Cutter Series MAX100D, Compatible with Series PAC 160, Compatible with Brand Hypertherm, Maximum Current 30 A, Welding Processes Plasma Cutting, Application MAX 100D/PAC620, Compatible with Grainger Part Number 41R563, Compatible with Manufacturer Part Number 020756, Cutting Configuration Extended Cutting, Standoff Cutting, For Use With Hypertherm 100D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.