Zoro Homepage

Hypertherm Plasma Cutting Electrode

  • Mfr # 020415

  • Zoro # G6095677


product price: $18.59
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm 200
Compatible with Brand
Hypertherm
For Material Type
Aluminum, Mild Steel, Stainless Steel
Maximum Current
100 A, 200 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020415
Zoro #
G6095677
UPC #
-
Country of Origin
United States

Details

Item
Electrode
Welding Processes
Plasma Cutting
For Use With
Hypertherm 200
Compatible with Brand
Hypertherm
For Material Type
Aluminum, Mild Steel, Stainless Steel
Maximum Current
100 A, 200 A
Compatible with Plasma Gas
N2 (Nitrogen)

Description

Electrode, Compatible with Brand Hypertherm, Maximum Current 100 A, 200 A, Compatible with Plasma Gas N2 (Nitrogen), For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, For Use With Hypertherm 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.