Zoro Homepage

Hypertherm Plasma Cutting Nozzle

  • Mfr # 020203

  • Zoro # G2524527


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm 100
Compatible with Brand
Hypertherm
For Plasma Torch Type
Machine
Compatible with Series
PAC 130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020203
Zoro #
G2524527
UPC #
-
Country of Origin
United States

Details

Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Hypertherm 100
Compatible with Brand
Hypertherm
For Plasma Torch Type
Machine
Compatible with Series
PAC 130
For Plasma Cutter Series
MAX100
Compatible with Manufacturer Part Number
020184
Maximum Current
40 A
Cutting Configuration
Standoff Cutting
Compatible Grainger Part Number
41R456

Description

Nozzle, For Plasma Cutter Series MAX100, Compatible with Series PAC 130, Compatible with Brand Hypertherm, Maximum Current 40 A, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 41R456, Compatible with Manufacturer Part Number 020184, Cutting Configuration Standoff Cutting, For Plasma Torch Type Machine, For Use With Hypertherm 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.