Hypertherm Plasma Cutting Nozzle
Mfr # 020605
Zoro # G2524439
product price: $9.19
/eaKey Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm 200
Compatible with Brand
Hypertherm
Maximum Current
200 A
For Material Type
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
020605
Zoro #
G2524439
UPC #
-
Country of Origin
United States
Details
Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Hypertherm 200
Compatible with Brand
Hypertherm
Maximum Current
200 A
For Material Type
Mild Steel
Compatible with Plasma Gas
O2 (Oxygen)
Cutting Configuration
Beveling
For Plasma Cutter Series
HT-2000, MAX200
Compatible with Manufacturer Part Number
020423, 120837
Description
Nozzle, For Plasma Cutter Series HT-2000, MAX200, Compatible with Brand Hypertherm, Maximum Current 200 A, Compatible with Plasma Gas O2 (Oxygen), For Material Type Mild Steel, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number 020423, 120837, Cutting Configuration Beveling, For Use With Hypertherm 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.