Hypertherm Plasma Cutting Nozzle
Mfr # 020608
Zoro # G2524420
product price: $11.15
/eaKey Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm 200
Compatible with Brand
Hypertherm
Compatible with Manufacturer Part Number
020423, 020423ATTC, 120837
Compatible with Plasma Gas
Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
020608
Zoro #
G2524420
UPC #
-
Country of Origin
United States
Details
Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Hypertherm 200
Compatible with Brand
Hypertherm
Compatible with Manufacturer Part Number
020423, 020423ATTC, 120837
Compatible with Plasma Gas
Air
For Plasma Cutter Series
HT-2000, MAX200
Cutting Configuration
Drag Shield Cutting, Standoff Cutting
Maximum Current
200 A
For Material Type
Aluminum, Mild Steel, Stainless Steel
Compatible Grainger Part Number
41R502
Description
Nozzle, For Plasma Cutter Series HT-2000, MAX200, Compatible with Brand Hypertherm, Maximum Current 200 A, Compatible with Plasma Gas Air, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 41R502, Compatible with Manufacturer Part Number 020423, 020423ATTC, 120837, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Use With Hypertherm 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.