Zoro Homepage

Hypertherm Plasma Cutting Nozzle

  • Mfr # 020690

  • Zoro # G2524378


product price: $11.35
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm 2000
Compatible with Brand
Hypertherm
Maximum Current
100 A
For Plasma Cutter Series
HT-2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020690
Zoro #
G2524378
UPC #
-
Country of Origin
United States

Details

Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Hypertherm 2000
Compatible with Brand
Hypertherm
Maximum Current
100 A
For Plasma Cutter Series
HT-2000
Cutting Configuration
Standoff Cutting
For Material Type
Mild Steel
Compatible with Manufacturer Part Number
020423, 120837
Compatible with Plasma Gas
O2 (Oxygen)

Description

Nozzle, For Plasma Cutter Series HT-2000, Compatible with Brand Hypertherm, Maximum Current 100 A, Compatible with Plasma Gas O2 (Oxygen), For Material Type Mild Steel, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number 020423, 120837, Cutting Configuration Standoff Cutting, For Use With Hypertherm 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.