Hypertherm Plasma Cutting Nozzle
Mfr # 220188ATTC
Zoro # G7836656
product price: $33.49
/eaKey Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
HPR 130 MS
Cutting Configuration
Standoff Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220188ATTC
Zoro #
G7836656
UPC #
-
Country of Origin
United States
Details
Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
HPR 130 MS
Cutting Configuration
Standoff Cutting
Maximum Current
80 A
For Material Type
Mild Steel
Compatible with Model
HPR130, HPR260, HPR260XD, HPR400XD
Compatible with Manufacturer Part Number
220173ATTC
Compatible with Series
HPR
Compatible Grainger Part Number
41T036
Description
Nozzle, Compatible with Model HPR130, HPR260, HPR260XD, HPR400XD, Compatible with Series HPR, Compatible with Brand Hypertherm, Maximum Current 80 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, Application HPR 130 MS, Compatible with Grainger Part Number 41T036, Compatible with Manufacturer Part Number 220173ATTC, Cutting Configuration Standoff Cutting, For Use With Hypertherm HPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.