Zoro Homepage

Hypertherm Plasma Cutting Nozzle

  • Mfr # 220201ATTC

  • Zoro # G4243596


product price: $21.85
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm Max45
Compatible with Brand
Hypertherm
Features
Stainless Steel/Aluminum
Amps
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220201ATTC
Zoro #
G4243596
UPC #
769255751432
Country of Origin
United States

Details

Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Hypertherm Max45
Compatible with Brand
Hypertherm
Features
Stainless Steel/Aluminum
Amps
45
Cutting Configuration
Standoff Cutting
For Material Type
Stainless Steel/Aluminum
Maximum Current
45 A

Description

Nozzle, Compatible with Brand Hypertherm, Maximum Current 45 A, For Material Type Stainless Steel/Aluminum, Welding Processes Plasma Cutting, Cutting Configuration Standoff Cutting, For Use With Hypertherm Max45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.