Hypertherm Plasma Cutting Nozzle
Mfr # 220346ATTC
Zoro # G8178807
product price: $19.99
/eaKey Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
ALU HPR260
Compatible with Series
HPR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220346ATTC
Zoro #
G8178807
UPC #
-
Country of Origin
United States
Details
Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
ALU HPR260
Compatible with Series
HPR
Compatible with Manufacturer Part Number
220759
For Material Type
Aluminum
Cutting Configuration
Standoff Cutting
Material
Aluminum
Compatible with Model
HPR260XD, HPR400XD
Maximum Current
200 A
Compatible Grainger Part Number
48XN93
Description
Nozzle, Compatible with Model HPR260XD, HPR400XD, Compatible with Series HPR, Compatible with Brand Hypertherm, Maximum Current 200 A, For Material Type Aluminum, Welding Processes Plasma Cutting, Application ALU HPR260, Compatible with Grainger Part Number 48XN93, Compatible with Manufacturer Part Number 220759, Cutting Configuration Standoff Cutting, For Use With Hypertherm HPR, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.