Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hypertherm Plasma Cutting Nozzle

  • Mfr # 220406ATTC

  • Zoro # G7864455


product price: $19.55
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
SST/ALU HPR260
Compatible with Manufacturer Part Number
220344ATTC, 220758
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220406ATTC
Zoro #
G7864455
UPC #
-
Country of Origin
United States

Details

Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
SST/ALU HPR260
Compatible with Manufacturer Part Number
220344ATTC, 220758
Cutting Configuration
Standoff Cutting
For Material Type
Aluminum
Material
Aluminum, Stainless Steel
Compatible with Model
HPR130, HPR260, HPR260XD, HPR400XD
Compatible with Series
HPR
Maximum Current
260 A
Compatible Grainger Part Number
41T085, 48XN92

Description

Nozzle, Compatible with Model HPR130, HPR260, HPR260XD, HPR400XD, Compatible with Series HPR, Compatible with Brand Hypertherm, Maximum Current 260 A, For Material Type Aluminum, Welding Processes Plasma Cutting, Application SST/ALU HPR260, Compatible with Grainger Part Number 41T085, 48XN92, Compatible with Manufacturer Part Number 220344ATTC, 220758, Cutting Configuration Standoff Cutting, For Use With Hypertherm HPR, Material Aluminum, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.