Hypertherm Plasma Cutting Nozzle
Mfr # 220439ATTC
Zoro # G7846727
product price: $24.99
/eaKey Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
HPR260
Compatible with Series
HPR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
220439ATTC
Zoro #
G7846727
UPC #
-
Country of Origin
United States
Details
Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
HPR260
Compatible with Series
HPR
Cutting Configuration
Standoff Cutting
For Material Type
Mild Steel
Maximum Current
260 A
Compatible with Model
HPR130, HPR260, HPR260XD, HPR400XD
Compatible with Plasma Gas
O2 (Oxygen)
Compatible with Manufacturer Part Number
220433ATTC, 220760
Compatible Grainger Part Number
41T102, 48XN94
Description
Nozzle, Compatible with Model HPR130, HPR260, HPR260XD, HPR400XD, Compatible with Series HPR, Compatible with Brand Hypertherm, Maximum Current 260 A, Compatible with Plasma Gas O2 (Oxygen), For Material Type Mild Steel, Welding Processes Plasma Cutting, Application HPR260, Compatible with Grainger Part Number 41T102, 48XN94, Compatible with Manufacturer Part Number 220433ATTC, 220760, Cutting Configuration Standoff Cutting, For Use With Hypertherm HPR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.