Hypertherm Plasma Cutting Nozzle
Mfr # 55-0182
Zoro # G8425785
product price: $20.99
/eaKey Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm PHD2000
Compatible with Brand
Hypertherm
Amps
100-130A MS O2/Air D2000
For Material Type
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55-0182
Zoro #
G8425785
UPC #
769255045067
Country of Origin
United States
Details
Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Hypertherm PHD2000
Compatible with Brand
Hypertherm
Amps
100-130A MS O2/Air D2000
For Material Type
Mild Steel
Compatible with Plasma Gas
Air, O2 (Oxygen)
Compatible with Model
PHD 2000
Compatible with Series
PHD
Maximum Current
130 A
Description
Nozzle, Compatible with Model PHD 2000, Compatible with Series PHD, Compatible with Brand Hypertherm, Maximum Current 130 A, Compatible with Plasma Gas Air, O2 (Oxygen), For Material Type Mild Steel, Welding Processes Plasma Cutting, For Use With Hypertherm PHD2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.