Zoro Homepage
This item is Discontinued.
American Torch Tip Inner Nozzle, size 1.0mm 71101901-1.0

Inner Nozzle, size 1.0mm (Discontinued)

  • Mfr # 71101901-1.0
  • Zoro # G8140562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71101901-1.0
Zoro #
G8140562
UPC #
-
Country of Origin
United States

Dimensions

Size
1.0mm
Outside Diameter
1.02 in
Overall Length
1.27 in

Details

Item
Inner Nozzle
For Use With
Amada(R) Laser Welders
Application
667/644 Water
Compatible with Model
Lasmac 667/664
Welding Processes
Laser Welding
Compatible with Brand
Amada
Compatible with Manufacturer Part Number
71101905

Description

Inner Nozzle, Compatible with Brand Amada, Compatible with Model Lasmac 667/664, Welding Processes Laser Welding, Application 667/644 Water, Compatible with Grainger Part Number 22HH90, Compatible with Manufacturer Part Number 71101905, Outside Diameter 1.02 in, Overall Length 1.27 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.