Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inner Retaining Cap

  • Mfr # 220433ATTC

  • Zoro # G8009723


product price: $95.95
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
MS 260A HPR
Compatible with Series
HPR130, HPR260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
220433ATTC
Zoro #
G8009723
UPC #
-
Country of Origin
United States

Details

Item
Retaining Cap
Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
MS 260A HPR
Compatible with Series
HPR130, HPR260
Maximum Current
260 A
Cutting Configuration
Standoff Cutting

Description

Retaining Cap, Compatible with Series HPR130, HPR260, Compatible with Brand Hypertherm, Cutting Configuration Standoff Cutting, Maximum Current 260 A, Welding Processes Plasma Cutting, For Use With Hypertherm HPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.