Zoro Homepage

Innerlogic Plasma Cutting Nozzle

  • Mfr # 200227

  • Zoro # G9532747


product price: $19.25
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Kaliburn FL-200
Compatible with Brand
Innerlogic
Features
200A FineLine(R) 200
Compatible with Manufacturer Part Number
200210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200227
Zoro #
G9532747
UPC #
-
Country of Origin
United States

Details

Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Kaliburn FL-200
Compatible with Brand
Innerlogic
Features
200A FineLine(R) 200
Compatible with Manufacturer Part Number
200210
For Material Type
Mild Steel, Stainless Steel
Compatible with Series
FL
Compatible with Model
FL-200
Maximum Current
200 A
Compatible Grainger Part Number
45G551

Description

Nozzle, Compatible with Model FL-200, Compatible with Series FL, Compatible with Brand Innerlogic, Maximum Current 200 A, For Material Type Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 45G551, Compatible with Manufacturer Part Number 200210, For Use With Kaliburn FL-200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.