Innerlogic Plasma Cutting Nozzle
Mfr # 277269
Zoro # G9532573
product price: $15.89
/eaKey Features
Welding Processes
Plasma Cutting
For Use With
Kaliburn PL2200
Compatible with Brand
Innerlogic
Features
275A MS PL2260
Material
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
277269
Zoro #
G9532573
UPC #
-
Country of Origin
United States
Details
Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Kaliburn PL2200
Compatible with Brand
Innerlogic
Features
275A MS PL2260
Material
Mild Steel
Compatible with Series
PL
Maximum Current
275 A
Compatible with Model
PL 2000
For Material Type
Mild Steel
Description
Nozzle, Compatible with Model PL 2000, Compatible with Series PL, Compatible with Brand Innerlogic, Maximum Current 275 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, For Use With Kaliburn PL2200, Material Mild Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.