Zoro Homepage

Innerlogic Plasma Cutting Nozzle

  • Mfr # 277293

  • Zoro # G9532537


product price: $15.15
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Kaliburn PL2200
Compatible with Brand
Innerlogic
Features
150A SKaliburnrit(R)/Proline
Compatible with Model
PL 2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277293
Zoro #
G9532537
UPC #
-
Country of Origin
United States

Details

Item
Nozzle
Welding Processes
Plasma Cutting
For Use With
Kaliburn PL2200
Compatible with Brand
Innerlogic
Features
150A SKaliburnrit(R)/Proline
Compatible with Model
PL 2000
For Material Type
Mild Steel
Compatible with Series
PL
Maximum Current
150 A

Description

Nozzle, Compatible with Model PL 2000, Compatible with Series PL, Compatible with Brand Innerlogic, Maximum Current 150 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, For Use With Kaliburn PL2200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.