Insulator, 4-09010
Mfr # 4-09010
Zoro # G8448772
product price: $18.19
/eaKey Features
Welding Processes
Laser Welding
Compatible with Brand
Bystronic Laser Welders
For Use With
Bystronic(R) Laser Welders
Overall Height
13/50 in
Overall Width
1 1/10 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-09010
Zoro #
G8448772
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
13/50 in
Overall Width
1 1/10 in
Details
Item
Insulator
Welding Processes
Laser Welding
Compatible with Brand
Bystronic Laser Welders
For Use With
Bystronic(R) Laser Welders
Compatible with Product Type
Laser Gun
Description
Insulator, Compatible with Brand Bystronic Laser Welders, Welding Processes Laser Welding, Overall Height 13/50 in, Overall Width 1 1/10 in, Compatible with Product Type Laser Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.