Koike Series 102 Size 3 Cutting Tip
Mfr # 102-3
Zoro # G8334417
product price: $26.69
/eaKey Features
Series
102
For Use With
Koike(R) Products
Flame Type
Medium Preheat
Size
3
Gas Service
Acetylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102-3
Zoro #
G8334417
UPC #
-
Country of Origin
United States
Dimensions
Size
3
Tip Size
3
Steel Thickness
1 1/2 in
Maximum Cutting Thickness
1 1/2 in
Description
Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 102, Tip Size 3, Tip Design Two Piece, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Koike, Application General Purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 2.8 psi, Pressure Rating (Oxygen) 45 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.