Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Koike Series 102 Size 5 Cutting Tip

  • Mfr # 102-5

  • Zoro # G8394574


product price: $21.25
/ea

Key Features

Series
102
For Use With
Koike(R) Products
Flame Type
Medium Preheat
Size
5
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-5
Zoro #
G8394574
UPC #
-
Country of Origin
United States

Dimensions

Size
5
Tip Size
5
Steel Thickness
2 1/2 in
Maximum Cutting Thickness
2 1/2 in

Details

Item
Cutting Tip
Series
102
For Use With
Koike(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
General Purpose
Oxygen Pressure
55 psi
Tip Type
GPP
Fuel Pressure
4.3 psi
MAPP Gas Soft Solder
no
Type
1 Piece
Propane Gas Soft Solder
no
MAPP Gas Silver Solder
No
Propane Gas Silver Braze
no
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
Silver Solder Tube
no
Soft Solder Tube Cap.
No
Tip Series
102
Compatible Manufacturer
Koike
Pressure Rating (Fuel)
4.3 psi
Pressure Rating (Oxygen)
55 psi
Compatible Fuel Type
Acetylene
Tip Design
Two Piece

Description

Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 102, Tip Size 5, Tip Design Two Piece, Maximum Cutting Thickness 2 1/2 in, Compatible Manufacturer Koike, Application General Purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 4.3 psi, Pressure Rating (Oxygen) 55 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.