Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Koike Series 106M7 Size 2 Cutting Tip

  • Mfr # 106M7-2

  • Zoro # G8203797


product price: $37.19
/ea

Key Features

Series
106M7
For Use With
Koike(R) Products
Flame Type
Heavy Preheat
Size
2
Gas Service
Propane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106M7-2
Zoro #
G8203797
UPC #
-
Country of Origin
United States

Dimensions

Size
2
Tip Size
2
Steel Thickness
3/4 in
Maximum Cutting Thickness
3/4 in

Details

Item
Cutting Tip
Series
106M7
For Use With
Koike(R) Products
Flame Type
Heavy Preheat
Gas Service
Propane
Application
High Speed
Oxygen Pressure
100 psi
Tip Type
GPP
Fuel Pressure
2.8 psi
Soft Solder Tube Cap.
No
MAPP Gas Soft Solder
no
Type
2 Piece
Silver Solder Tube
no
Propane Gas Silver Braze
no
MAPP Gas Silver Braze
no
Propane Gas Soft Solder
no
MAPP Gas Silver Solder
No
Propane Gas Silver Solder
no
Tip Series
106M7
Compatible Manufacturer
Koike
Tip Design
Two Piece
Pressure Rating (Fuel)
2.8 psi
Pressure Rating (Oxygen)
100 psi
Compatible Fuel Type
Natural Gas, Propane

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 106M7, Tip Size 2, Tip Design Two Piece, Maximum Cutting Thickness 3/4 in, Compatible Manufacturer Koike, Application High Speed, Flame Type Heavy Preheat, Pressure Rating (Fuel) 2.8 psi, Pressure Rating (Oxygen) 100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.