Koike Series 107D7 Size 3 Cutting Tip
Mfr # 107D7-3
Zoro # G8264365
product price: $29.55
/eaKey Features
Series
107D7
For Use With
Koike(R) Products
Flame Type
Medium Preheat
Size
3
Gas Service
Propane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107D7-3
Zoro #
G8264365
UPC #
-
Country of Origin
United States
Dimensions
Size
3
Tip Size
3
Steel Thickness
1 1/2 in
Maximum Cutting Thickness
40 in
Minimum Cutting Thickness
30 in
Kerf Width
0.08 in
Description
Cutting Tip, Compatible Fuel Type Propane, Tip Series 107D7, Tip Size 3, Tip Design Two Piece, Minimum Cutting Thickness 30 in, Maximum Cutting Thickness 40 in, Compatible Manufacturer Koike, Flame Type Medium Preheat, Kerf Width 0.08 in, Maximum Cutting Speed 18 in/min, Pressure Rating (Fuel) 2.1 psig, Pressure Rating (Oxygen) 100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.