Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Koike Series 107D7 Size 6 Cutting Tip

  • Mfr # 107D7-6

  • Zoro # G7828755


product price: $29.65
/ea

Key Features

Series
107D7
For Use With
Koike(R) Products
Flame Type
Medium Preheat
Size
6
Gas Service
Propane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107D7-6
Zoro #
G7828755
UPC #
-
Country of Origin
United States

Dimensions

Size
6
Tip Size
6
Steel Thickness
4 in
Kerf Width
0.13 in
Minimum Cutting Thickness
100 in
Maximum Cutting Thickness
150 in

Details

Item
Cutting Tip
Series
107D7
For Use With
Koike(R) Products
Flame Type
Medium Preheat
Gas Service
Propane
Oxygen Pressure
100psi
Tip Type
GPP
Fuel Pressure
2.1 psi
Silver Solder Tube
no
Propane Gas Soft Solder
no
Type
2 Piece
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
MAPP Gas Silver Braze
no
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
MAPP Gas Soft Solder
no
Tip Series
107D7
Compatible Manufacturer
Koike
Compatible Fuel Type
Propane
Pressure Rating (Fuel)
2.1 psig
Maximum Cutting Speed
10 in/min
Tip Design
Two Piece
Pressure Rating (Oxygen)
100 psi

Description

Cutting Tip, Compatible Fuel Type Propane, Tip Series 107D7, Tip Size 6, Tip Design Two Piece, Minimum Cutting Thickness 100 in, Maximum Cutting Thickness 150 in, Compatible Manufacturer Koike, Flame Type Medium Preheat, Kerf Width 0.13 in, Maximum Cutting Speed 10 in/min, Pressure Rating (Fuel) 2.1 psig, Pressure Rating (Oxygen) 100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.