Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Koike Series EPOCH Size 300 Cutting Tip

  • Mfr # EPOCH300

  • Zoro # G7809977


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Series
Epoch
For Use With
Koike(R) Products
Size
300
Application
Cast, Cutoff
Tip Size
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPOCH300
Zoro #
G7809977
UPC #
-
Country of Origin
United States

Dimensions

Size
300
Tip Size
300

Details

Item
Cutting Tip
Series
Epoch
For Use With
Koike(R) Products
Application
Cast, Cutoff
Soft Solder Tube Cap.
No
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
Silver Solder Tube
no
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
MAPP Gas Soft Solder
no
Type
2 Piece
Tip Series
EPOCH
Compatible Fuel Type
Natural Gas, Propane
Compatible Manufacturer
Koike
Tip Design
Two Piece

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series EPOCH, Tip Size 300, Tip Design Two Piece, Compatible Manufacturer Koike, Application Cast, Cutoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.