Zoro Homepage

Lens, size Pl/Cx 2.0 In 7.5 In fl .310et

  • Mfr # ZC20750310

  • Zoro # G8233617


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Laser Welding
Compatible with Brand
American Torch Tip
For Use With
American Torch Tip(R)
Material
ZnSe
Size
Pl/Cx 2.0 in 7.5 in fl .310et
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZC20750310
Zoro #
G8233617
UPC #
-
Country of Origin
United States

Dimensions

Size
Pl/Cx 2.0 in 7.5 in fl .310et
Lens Diameter
2 in
Lens Focal Length
7 1/2 in
Overall Width
2 mm
Lens Edge Thickness
0.31 in

Details

Item
LENS
Welding Processes
Laser Welding
Compatible with Brand
American Torch Tip
For Use With
American Torch Tip(R)
Material
ZnSe
Compatible with Model
Mitsubishi Lasers

Description

Lens, Compatible with Brand American Torch Tip, Compatible with Model Mitsubishi Lasers, Welding Processes Laser Welding, Material ZnSe, Lens Diameter 2 in, Lens Edge Thickness 0.31 in, Lens Focal Length 7 1/2 in, Overall Width 2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.