Linde Collet Body PK5
Mfr # 10N30
Zoro # G2369739
product price: $9.79
/pk 5, $1.96/eaKey Features
Type
Collet Body
For Use With
Collet 10N22, Nozzle 08N78, 08N79, 08N80, 10N44, 10N45, 10N46, 10N47, 10N48, 10N49, 10N50, 12N02, 12N03, 105Z42, 105Z43, 105Z44, 105Z45, 105Z60, 105Z61
Diameter
0.04
Compatible with Series
17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410
Compatible with Brand
Linde
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10N30
Zoro #
G2369739
UPC #
-
Country of Origin
China
Dimensions
Diameter
0.04
For Maximum Electrode Diameter
0.04 in
Details
Item
Collet Body
Type
Collet Body
For Use With
Collet 10N22, Nozzle 08N78, 08N79, 08N80, 10N44, 10N45, 10N46, 10N47, 10N48, 10N49, 10N50, 12N02, 12N03, 105Z42, 105Z43, 105Z44, 105Z45, 105Z60, 105Z61
Compatible with Series
17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410
Compatible with Brand
Linde
For Electrode Shape
Round
TIG Torch Application
Non-Gas Lens
Compatible with Model
17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,26,26F,26FV,26FVB,26HP,26HPV,26V,CS410A,HW-17,HW-17F,HW-17R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTW-18,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18V,WP-26,WP-26F,WP-26FV,WP-26V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV
Reference Number
10N30
Welding Processes
TIG Welding (GTAW)
Description
Collet Body, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, Compatible with Series 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.