Zoro Homepage

Linde Collet Body PK5

  • Mfr # 13N25

  • Zoro # G2369678


product price: $10.59
/pk 5, $2.12/ea

Key Features

Type
Collet Body
For Use With
Collet 13N20, Nozzle 13N08, 13N09, 13N10, 13N11, 13N12, 13N13, 13N14, 13N15, 13N16, 13N17, 13N18, 13N19, 796F70, 796F71, 796F72, 796F73, 796F74, 796F75, 796F76, 796F77
Diameter
0.02
Reference Number
13N25
For Maximum Electrode Diameter
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13N25
Zoro #
G2369678
UPC #
-
Country of Origin
China

Dimensions

Diameter
0.02
For Maximum Electrode Diameter
0.02 in

Details

Item
Collet Body
Type
Collet Body
For Use With
Collet 13N20, Nozzle 13N08, 13N09, 13N10, 13N11, 13N12, 13N13, 13N14, 13N15, 13N16, 13N17, 13N18, 13N19, 796F70, 796F71, 796F72, 796F73, 796F74, 796F75, 796F76, 796F77
Reference Number
13N25
Compatible with Brand
Linde
Welding Processes
TIG Welding (GTAW)
TIG Torch Application
Non-Gas Lens
Compatible with Model
20, 20F, 20H-320-25R, 20HP, 20P, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
For Electrode Shape
Round
Compatible with Series
20, 20H-320, 20P, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375

Description

Collet Body, Compatible with Model 20, 20F, 20H-320-25R, 20HP, 20P, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20H-320, 20P, 9, A-125, HW-20, HW-25, HW-9, PTA-9, PTW-20, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.02 in, Type Collet Body, Welding Processes TIG Welding (GTAW)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.