Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linde Gas Lens

  • Mfr # 49V27

  • Zoro # G8306234


product price: $61.15
/ea

Key Features

Type
Gas Lens
For Use With
Torch# 24
Compatible with Brand
Linde
TIG Torch Application
Gas Lens
For Maximum Electrode Diameter
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49V27
Zoro #
G8306234
UPC #
-
Country of Origin
China

Dimensions

Diameter
3/16 in
For Maximum Electrode Diameter
0.25 in

Details

Item
Gas Lens
Type
Gas Lens
For Use With
Torch# 24
Compatible with Brand
Linde
TIG Torch Application
Gas Lens
For Electrode Shape
Round
Compatible with Model
27A, 27B
Welding Processes
TIG Welding (GTAW)

Description

Gas Lens, Compatible with Model 27A, 27B, For Maximum Electrode Diameter 0.25 in, Type Gas Lens, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, For Electrode Shape Round, For Use With Torch# 24, TIG Torch Application Gas Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.