Linde Gas Lens
Mfr # 49V28
Zoro # G8125993
product price: $53.15
/eaKey Features
Type
Gas Lens
For Use With
Torch# 24
Compatible with Brand
Linde
For Electrode Shape
Round
TIG Torch Application
Gas Lens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49V28
Zoro #
G8125993
UPC #
-
Country of Origin
China
Dimensions
Diameter
1/4 in
For Maximum Electrode Diameter
0.25 in
Details
Item
Gas Lens
Type
Gas Lens
For Use With
Torch# 24
Compatible with Brand
Linde
For Electrode Shape
Round
TIG Torch Application
Gas Lens
Compatible with Model
27A, 27B
Welding Processes
TIG Welding (GTAW)
Description
Gas Lens, Compatible with Model 27A, 27B, For Maximum Electrode Diameter 0.25 in, Type Gas Lens, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, For Electrode Shape Round, For Use With Torch# 24, TIG Torch Application Gas Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.