Linde Gas Lens PK2
Mfr # 22N23AL
Zoro # G8234457
product price: $27.89
/pk 2, $13.95/eaKey Features
Type
Gas Lens
For Use With
Torch# 22a
Diameter
3/32-Gas Lens
Compatible with Model
22A
For Electrode Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22N23AL
Zoro #
G8234457
UPC #
-
Country of Origin
China
Dimensions
Diameter
3/32-Gas Lens
For Maximum Electrode Diameter
0.125 in
Details
Item
Gas Lens Collet
Type
Gas Lens
For Use With
Torch# 22a
Compatible with Model
22A
For Electrode Shape
Round
Welding Processes
TIG Welding (GTAW)
Compatible with Series
22A
TIG Torch Application
Large Diameter Gas Lens
Compatible with Brand
Linde
Description
Gas Lens Collet, Compatible with Model 22A, Compatible with Series 22A, For Maximum Electrode Diameter 0.125 in, Type Gas Lens, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, For Electrode Shape Round, For Use With Torch# 22a, TIG Torch Application Large Diameter Gas Lens, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.