Linde Gas Lens PK2
Mfr # 45V25
Zoro # G6112976
product price: $19.55
/pk 2, $9.78/eaKey Features
Type
Gas Lens
For Use With
Collet 10N23, Nozzle 54N14, 54N15, 54N16, 54N17, 54N18, 54N19
Diameter
1/16 in
Application
Tig Welding
Welding Processes
TIG Welding (GTAW)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45V25
Zoro #
G6112976
UPC #
-
Country of Origin
China
Dimensions
Diameter
1/16 in
For Maximum Electrode Diameter
0.0625 in
Details
Item
Gas Lens
Type
Gas Lens
For Use With
Collet 10N23, Nozzle 54N14, 54N15, 54N16, 54N17, 54N18, 54N19
Application
Tig Welding
Welding Processes
TIG Welding (GTAW)
Reference Number
45V25
TIG Torch Application
Gas Lens
For Electrode Shape
Round
Compatible with Series
17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410
Compatible with Model
17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,26,26F,26FV,26FVB,26HP,26HPV,26V,CS410A,HW-17,HW-17F,HW-17R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTW-18,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18V,WP-26,WP-26F,WP-26FV,WP-26V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV
Compatible with Brand
Linde
Description
Gas Lens, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, Compatible with Series 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.