Linde Gas Lens PK2
Mfr # 45V26
Zoro # G7471581
product price: $15.79
/pk 2, $7.90/eaKey Features
Type
Gas Lens
For Use With
Collet 10N24, Nozzle 54N14, 54N15, 54N16, 54N17, 54N18, 54N19
Diameter
3/32 in
Reference Number
45V26
TIG Torch Application
Gas Lens
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45V26
Zoro #
G7471581
UPC #
-
Country of Origin
United States
Dimensions
Diameter
3/32 in
For Maximum Electrode Diameter
0.09375 in
Details
Item
Gas Lens
Type
Gas Lens
For Use With
Collet 10N24, Nozzle 54N14, 54N15, 54N16, 54N17, 54N18, 54N19
Reference Number
45V26
TIG Torch Application
Gas Lens
Compatible with Model
17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,26,26F,26FV,26FVB,26HP,26HPV,26V,CS410A,HW-17,HW-17F,HW-17R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTW-18,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18V,WP-26,WP-26F,WP-26FV,WP-26V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV
Compatible with Series
17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410
Compatible with Brand
Linde
For Electrode Shape
Round
Welding Processes
TIG Welding (GTAW)
Description
Gas Lens, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, Compatible with Series 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.