Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linde Gas Lens PK2

  • Mfr # 45V28

  • Zoro # G2369486


product price: $14.99
/pk 2, $7.50/ea

Key Features

Type
Gas Lens
For Use With
Collet 54N20, Nozzle 54N14, 54N15, 54N16, 54N17, 54N18, 54N19
Diameter
5/32 in
TIG Torch Application
Gas Lens
Compatible with Brand
Linde
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45V28
Zoro #
G2369486
UPC #
-
Country of Origin
China

Dimensions

Diameter
5/32 in
For Maximum Electrode Diameter
0.15625 in

Details

Item
Gas Lens
Type
Gas Lens
For Use With
Collet 54N20, Nozzle 54N14, 54N15, 54N16, 54N17, 54N18, 54N19
TIG Torch Application
Gas Lens
Compatible with Brand
Linde
Compatible with Series
17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410
Compatible with Model
17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
For Electrode Shape
Round
Reference Number
45V28
Welding Processes
TIG Welding (GTAW)

Description

Gas Lens, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, CS410A, HW-17, HW-17F, HW-17R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV, Compatible with Series 17, 18, 26, A-150, A-200, A-250, HW-17, PTA-17, PTA-26, PTW-18, W-350, W-410

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.