Linde Gas Lens PK2
Mfr # 49V25
Zoro # G8359696
product price: $117.99
/pk 2, $59.00/ea
Free Shipping & Returns
Key Features
Type
Gas Lens
For Use With
Airco(R) and LINDE(R) Style Tig Torches
Diameter
1/8 in
For Electrode Shape
Round
Welding Processes
TIG Welding (GTAW)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49V25
Zoro #
G8359696
UPC #
-
Country of Origin
China
Dimensions
Diameter
1/8 in
For Maximum Electrode Diameter
0.25 in
Details
Item
Gas Lens
Type
Gas Lens
For Use With
Airco(R) and LINDE(R) Style Tig Torches
For Electrode Shape
Round
Welding Processes
TIG Welding (GTAW)
Compatible with Brand
Linde
Compatible with Model
27A, 27B
TIG Torch Application
Gas Lens
Description
Gas Lens, Compatible with Model 27A, 27B, For Maximum Electrode Diameter 0.25 in, Type Gas Lens, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, For Electrode Shape Round, For Use With Airco(R) and LINDE(R) Style Tig Torches, TIG Torch Application Gas Lens, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.