Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linde Gas Lens PK2

  • Mfr # 53N64

  • Zoro # G2369337


product price: $3.49
/pk 2, $1.75/ea

Key Features

Type
Gas Lens
For Use With
Airco(R) and LINDE(R) Style Tig Torches
Diameter
1/16 in
Application
Tig Welding
Compatible with Model
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53N64
Zoro #
G2369337
UPC #
-
Country of Origin
China

Dimensions

Diameter
1/16 in
For Maximum Electrode Diameter
0.09375 in

Details

Item
Gas Lens Collet
Type
Gas Lens
For Use With
Airco(R) and LINDE(R) Style Tig Torches
Application
Tig Welding
Compatible with Model
24
Welding Processes
TIG Welding (GTAW)
TIG Torch Application
Gas Lens
For Electrode Shape
Round
Compatible with Brand
Linde

Description

Gas Lens Collet, Compatible with Model 24, For Maximum Electrode Diameter 0.09375 in, Type Gas Lens, Welding Processes TIG Welding (GTAW), Compatible with Brand Linde, For Electrode Shape Round, For Use With Airco(R) and LINDE(R) Style Tig Torches, TIG Torch Application Gas Lens, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.