Linde Gas Lens PK5
Mfr # 45V44
Zoro # G7596775
product price: $31.55
/pk 5, $6.31/eaKey Features
Type
Gas Lens
For Use With
Collet 13N23, Nozzle 53N58, 53N59, 53N60, 53N61, 53N61S
Diameter
3/32 in
For Maximum Electrode Diameter
0.09375 in
Welding Processes
TIG Welding (GTAW)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45V44
Zoro #
G7596775
UPC #
-
Country of Origin
United States
Dimensions
Diameter
3/32 in
For Maximum Electrode Diameter
0.09375 in
Details
Item
Gas Lens
Type
Gas Lens
For Use With
Collet 13N23, Nozzle 53N58, 53N59, 53N60, 53N61, 53N61S
Welding Processes
TIG Welding (GTAW)
For Electrode Shape
Round
Compatible with Series
20, 20H-320, 20P, 24, 24W, 25, 9, A-125, A-80, HW-20, HW-24, HW-25, HW-9, PTA-9, PTW-20, W-180, W-200, W-225, W-250, W-280, W-310, W-375
Reference Number
45V44
TIG Torch Application
Gas Lens
Compatible with Brand
Linde
Compatible with Model
20, 20F, 20H-320-25R, 20HP, 20P, 24, 24HP, 24V, 24W, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-24, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-24, WP-24F, WP-24FV, WP-24W, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
Description
Gas Lens, Compatible with Model 20, 20F, 20H-320-25R, 20HP, 20P, 24, 24HP, 24V, 24W, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, HW-20, HW-20R, HW-24, HW-25, HW-9, HW-9F, HW-9R, PTA-9, PTA-9F, PTW-20, WP-20, WP-20P, WP-20V, WP-24, WP-24F, WP-24FV, WP-24W, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 20H-320, 20P, 24, 24W, 25, 9, A-125, A-80, HW-20, HW-24, HW-25, HW-9, PTA-9, PTW-20, W-180, W-200, W-225, W-250, W-280, W-310, W-375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.